References
Walter Titex:F1352HUN-11.42
Rubix:356A8745
Manufacturer :5072183
EAN:4031132133720

Technical specifications
| Nominal diameter (metric) | 11.42 mm |
|---|---|
| Total length | 142 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-11.42 REAMING TOOLS HSS/-CO 5072183
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 11.42 mm |
|---|---|
| Total length | 142 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 41 mm |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Usually arrives within 14 working days