Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.64 REAMING TOOLS HSS/-CO 5072506
TITEX F1352HUN-4.64 REAMING TOOLS HSS/-CO 5072506
Machine reamer in HSS
References
walter titex:
F1352HUN-4.64
rubix:
356A9024
manufacturer :
5072506
ean:
4031132138800
Technical specifications
Nominal diameter (metric)
4.64
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.64 REAMING TOOLS HSS/-CO 5072506
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.64
mm
Total length
80
mm
Length of cut
21
mm
Body material
hss-e
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529
DORMER CARBIDE REAMER 15.0 B44215.0
DOR CARBIDE REAMER 6.02
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352HUN-2.29 REAMING TOOLS HSS/-CO 5072271
TITEX F1352HUN-2.35 REAMING TOOLS HSS/-CO 5072277
TITEX F1352HUN-11.32 REAMING TOOLS HSS/-CO 5072173
TITEX F1352HUN-10.26 REAMING TOOLS HSS/-CO 5072067
GUHRING 00405 011.000 REAMER/COUNTERSINK TOOL 9004050110000
DOR HSCO REAMER 8.7
TITEX F1352HUN-8.1 REAMING TOOLS HSS/-CO 5072890
TITEX F1352HUN-10.41 REAMING TOOLS HSS/-CO 5072082
DORMER B1705.04 REAMER 5.04 MM 5986921
TITEX F1352-6.9 REAMING TOOLS HSS/-CO 5071906
TITEX F1352HUN-6.33 REAMING TOOLS HSS/-CO 5072713