DORMER B18010.0 REAMER 10.00 MM 5986617
NC - Reamer for High Precision Chucks
See technical informationReferences
Dormer:B18010.0
Rubix:1066451
EAN:7320760420218


Technical specifications
| Nominal diameter (metric) | 10 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
Product details : DORMER B18010.0 REAMER 10.00 MM 5986617
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
ALESOIR MACHINE 10.00 QC B180 HELICOIDAL HSSE
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 10 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 38 mm |
| Coating | blank |
Show UNSPSC/ECL@SS
£ 43.25 excl. VAT
/ Each
£ 51.90 incl. VAT
- Usually arrives within 14 working days