Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 8.7
DOR HSCO REAMER 8.7
NC - Reamer for High Precision Chucks
References
dormer:
B1808.7
rubix:
1066538
ean:
7320760420355
Technical specifications
Nominal diameter (metric)
8.7
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 8.7
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
8.7
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.60
excl. VAT
/
Each
£
45.12
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
DORMER B12211/16 5986449
DOR CARBIDE REAMER 12.04
TITEX F1352HUN-11.07 REAMING TOOLS HSS/-CO 5072148
TITEX F1352HUN-4.78 REAMING TOOLS HSS/-CO 5072520
TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
TITEX F1352HUN-4.64 REAMING TOOLS HSS/-CO 5072506
TITEX F1352HUN-11.35 REAMING TOOLS HSS/-CO 5072176
TITEX F1352HUN-3.89 REAMING TOOLS HSS/-CO 5072431
DORMER B1706.98 REAMER 6.98 MM 5986578
TITEX F1352HUN-1.02 REAMING TOOL 5071943
DORMER B1701.05 REAMER 1.05 MM 5986221
DORMER HSCO REAMER 6.0 B1616.0
TITEX F1352HUN-9.62 REAMING TOOLS HSS/-CO 5073042
DOR CARBIDE REAMER 10.0