Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.29 REAMING TOOLS HSS/-CO 5073009
TITEX F1352HUN-9.29 REAMING TOOLS HSS/-CO 5073009
Machine reamer in HSS
References
walter titex:
F1352HUN-9.29
rubix:
356A9440
manufacturer :
5073009
ean:
4031132143453
Technical specifications
Nominal diameter (metric)
9.29
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.29 REAMING TOOLS HSS/-CO 5073009
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.29
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.16 REAMING TOOLS HSS/-CO 5072358
TITEX F1352HUN-6.73 REAMING TOOLS HSS/-CO 5072753
TITEX F1352HUN-4.35 REAMING TOOLS HSS/-CO 5072477
DOR HSCO REAMER 25.0
TITEX F1352HUN-5.98 REAMING TOOLS HSS/-CO 5072678
TITEX F1352HUN-9.71 REAMING TOOLS HSS/-CO 5073051
TITEX F1352HUN-9.55 REAMING TOOLS HSS/-CO 5073035
TITEX F1352HUN-5.13 REAMING TOOLS HSS/-CO 5072555
TITEX F1352HUN-11.85 REAMING TOOLS HSS/-CO 5072226
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
TITEX F1352HUN-11.84 REAMING TOOLS HSS/-CO 5072225
TITEX F1352HUN-6.21 REAMING TOOLS HSS/-CO 5072701
TITEX F1352HUN-10.26 REAMING TOOLS HSS/-CO 5072067
DORMER B10116.0 REAMER 16.00 MM 5986526
TITEX F1352HUN-9.53 REAMING TOOLS HSS/-CO 5073033