Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
Machine reamer in HSS
References
walter titex:
F1352HUN-6.11
rubix:
356A9156
manufacturer :
5072691
ean:
4031132140278
Technical specifications
Nominal diameter (metric)
6.11
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.11
mm
Total length
101
mm
Length of cut
28
mm
Body material
hss-e
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-2.5 REAMING TOOLS HSS/-CO 5071861
TITEX F1352HUN-1.19 REAMING TOOLS HSS/-CO 5071960
DOR CARBIDE REAMER 6.01
TITEX F1352HUN-6.69 REAMING TOOLS HSS/-CO 5072749
DORMER B10140.0 REAMER 40.00 MM 5986823
TITEX F1352HUN-1.28 REAMING TOOL 5071969
TITEX F1352HUN-7.29 REAMING TOOLS HSS/-CO 5072809
TITEX F1352HUN-4.2 REAMING TOOLS HSS/-CO 5072462
TITEX F1352HUN-5.55 REAMING TOOLS HSS/-CO 5072635
DOR CARBIDE REAMER 7.98
TITEX F1352HUN-0.98 REAMING TOOLS HSS/-CO 5071939
DORMER B1707.05 REAMER 7.05 MM 5986602
TITEX F1352HUN-11.83 REAMING TOOLS HSS/-CO 5072224
TITEX F1352HUN-10.46 REAMING TOOLS HSS/-CO 5072087
GUHRING 00490 008.500 NC MACHINE REAMERS HSS-E