Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 25.0
DOR HSCO REAMER 25.0
HSS machine drill Dormer
References
dormer:
B12125.0
rubix:
1066168
ean:
7320760049174
Technical specifications
Nominal diameter (metric)
25
mm
Total length
296
mm
Length of cut
180
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 25.0
Technical specifications
Attributes
Nominal diameter (metric)
25
mm
Total length
296
mm
Length of cut
180
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.05
excl. VAT
/
Each
£
249.66
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.51 REAMING TOOLS HSS/-CO 5071992
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
DORMER B1808.0 REAMER 8.00 MM 5986976
TITEX F1352HUN-11.97 REAMING TOOLS HSS/-CO 5072238
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
TITEX F1352HUN-11.54 REAMING TOOLS HSS/-CO 5072195
DOR CARBIDE REAMER 7.97
DOR CARBIDE REAMER 1.03
DOR HSCO REAMER 4.2
TITEX F1352HUN-3.1 REAMING TOOLS HSS/-CO 5072352
TITEX F1342-12 REAMING TOOLS HSS/-CO 5071717
DOR CARBIDE REAMER 2.02
DORMER B1703.01 REAMER 3.01 MM 5986842
TITEX F1352HUN-7.37 REAMING TOOLS HSS/-CO 5072817
DORMER B18015.0 REAMER 15.00 MM 5986631