Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.11 REAMING TOOLS HSS/-CO 5072353
TITEX F1352HUN-3.11 REAMING TOOLS HSS/-CO 5072353
Machine reamer in HSS
References
walter titex:
F1352HUN-3.11
rubix:
356A8889
manufacturer :
5072353
ean:
4031132137278
Technical specifications
Nominal diameter (metric)
3.11
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.11 REAMING TOOLS HSS/-CO 5072353
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.11
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1709.5 REAMER 9.50 MM 5986685
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
TITEX F1352-10.7 REAMING TOOLS HSS/-CO 5071832
TITEX F1352HUN-11.51 REAMING TOOLS HSS/-CO 5072192
TITEX F1352HUN-7.19 REAMING TOOLS HSS/-CO 5072799
DORMER B1802.5 REAMER 2.50 MM 5986657
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
TITEX F1352HUN-10.08 REAMING TOOLS HSS/-CO 5072049
TITEX F1352HUN-6.16 REAMING TOOLS HSS/-CO 5072696
TITEX F1352HUN-2.25 REAMING TOOLS HSS/-CO 5072267
TITEX F1352HUN-10.56 REAMING TOOLS HSS/-CO 5072097
TITEX F1352-8 REAMING TOOL 5071917
TITEX F1352-10.3 REAMING TOOLS HSS/-CO 5071828
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352HUN-1.48 REAMING TOOLS HSS/-CO 5071989