Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
Machine reamer h7 - tail cone morse - hss co5%
References
giss cutline:
869729
rubix:
869729
ean:
3660338234286
Technical specifications
Nominal diameter (metric)
24
mm
Total length
268
mm
Length of cut
168
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
24
mm
Total length
268
mm
Length of cut
168
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.65
excl. VAT
/
Each
£
101.58
incl. VAT
Sold out
Select variants (9)
Add to cart
Check our products from related categories
TITEX F1352-1.4 REAMING TOOL 5071819
TITEX F1352HUN-6.62 REAMING TOOLS HSS/-CO 5072742
DOR HSCO REAMER 38.0
TITEX F1352HUN-10.83 REAMING TOOLS HSS/-CO 5072124
TITEX F1352HUN-5.53 REAMING TOOLS HSS/-CO 5072633
TITEX F1352HUN-10.95 REAMING TOOLS HSS/-CO 5072136
DORMER HSCO REAMER 3.2 B1803.2
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
DORMER HSCO REAMER 10.0 B95310.0
DOR HSCO REAMER 8.4
DORMER HSCO REAMER 30.0 B95430.0
DORMER CARBIDE REAMER 7.0 B4117.0
DOR CARBIDE REAMER 2.52
DOR HSCO REAMER 4.7
TITEX F1352HUN-10.87 REAMING TOOLS HSS/-CO 5072128