Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-8 REAMING TOOL 5071917
TITEX F1352-8 REAMING TOOL 5071917
HSS machine drill Walter Titex
References
walter titex:
F1352-8
rubix:
80108280
manufacturer :
5071917
ean:
4031132188607
Technical specifications
Nominal diameter (metric)
8
mm
Total length
117
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-8 REAMING TOOL 5071917
Technical specifications
Attributes
Nominal diameter (metric)
8
mm
Total length
117
mm
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1342-6.8 REAMING TOOLS HSS/-CO 5071782
TITEX F1352HUN-11.6 REAMING TOOLS HSS/-CO 5072201
TITEX F1352HUN-8.79 REAMING TOOLS HSS/-CO 5072959
TITEX F1352HUN-1.95 REAMING TOOLS HSS/-CO 5072036
TITEX F1352HUN-6.56 REAMING TOOLS HSS/-CO 5072736
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
TITEX F1352HUN-9.47 REAMING TOOLS HSS/-CO 5073027
TITEX F1352HUN-1.69 REAMING TOOLS HSS/-CO 5072010
TITEX F1352HUN-6.83 REAMING TOOLS HSS/-CO 5072763
DORMER B1705.05 REAMER 5.05 MM 5986927
TITEX F1352HUN-5.61 REAMING TOOLS HSS/-CO 5072641
TITEX F1352HUN-6.86 REAMING TOOLS HSS/-CO 5072766
TITEX F1342-4.3 REAMING TOOLS HSS/-CO 5071757
TITEX F1352HUN-3.71 REAMING TOOLS HSS/-CO 5072413
TITEX F1352HUN-10.93 REAMING TOOLS HSS/-CO 5072134