Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-8 REAMING TOOLS HSS/-CO 5071794
TITEX F1342-8 REAMING TOOLS HSS/-CO 5071794
HSS machine drill Walter Titex
References
walter titex:
F1342-8
rubix:
276A3998
manufacturer :
5071794
ean:
4031132186887
Technical specifications
Nominal diameter (metric)
8
mm
Total length
117
mm
Length of cut
33
mm
Product details
Technical specifications
Product details : TITEX F1342-8 REAMING TOOLS HSS/-CO 5071794
Technical specifications
Attributes
Nominal diameter (metric)
8
mm
Total length
117
mm
Length of cut
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.67
excl. VAT
/
Each
£
29.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.79 REAMING TOOLS HSS/-CO 5072959
DOR HSCO REAMER 17.0
TITEX F1352HUN-4.78 REAMING TOOLS HSS/-CO 5072520
TITEX F1352HUN-2.24 REAMING TOOLS HSS/-CO 5072266
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-8.71 REAMING TOOLS HSS/-CO 5072951
DORMER B1705.03 REAMER 5.03 MM 5986918
DOR CARBIDE REAMER 6.02
TITEX F1352HUN-2.68 REAMING TOOLS HSS/-CO 5072310
DORMER HSCO REAMER 16.0 B95416.0
TITEX F1352HUN-8.89 REAMING TOOLS HSS/-CO 5072969
TITEX F1352-2.5 REAMING TOOLS HSS/-CO 5071861
TITEX F1352HUN-3.89 REAMING TOOLS HSS/-CO 5072431
DORMER B1704.0 REAMER 4.00 MM 5986875
TITEX F1352HUN-5.43 REAMING TOOLS HSS/-CO 5072585