Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
Machine reamer in HSS
References
walter titex:
F1352HUN-9.42
rubix:
356A9451
manufacturer :
5073022
ean:
4031132143583
Technical specifications
Nominal diameter (metric)
9.42
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.42
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 10.00
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
TITEX F1352HUN-11.22 REAMING TOOLS HSS/-CO 5072163
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-7.85 REAMING TOOLS HSS/-CO 5072865
TITEX F1352HUN-5.45 REAMING TOOLS HSS/-CO 5072587
TITEX F1352HUN-8.28 REAMING TOOLS HSS/-CO 5072908
DOR CARBIDE REAMER 18.0
DOR CARBIDE REAMER 7.0
DORMER B10140.0 REAMER 40.00 MM 5986823
TITEX F1352HUN-9.61 REAMING TOOLS HSS/-CO 5073041
TITEX F1352HUN-8.1 REAMING TOOLS HSS/-CO 5072890
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
DORMER B1706.51 REAMER 6.51 MM 5986570
TITEX F1352HUN-4.32 REAMING TOOLS HSS/-CO 5072474