Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.31 REAMING TOOLS HSS/-CO 5072373
TITEX F1352HUN-3.31 REAMING TOOLS HSS/-CO 5072373
Machine reamer in HSS
References
walter titex:
F1352HUN-3.31
rubix:
356A8907
manufacturer :
5072373
ean:
4031132137476
Technical specifications
Nominal diameter (metric)
3.31
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.31 REAMING TOOLS HSS/-CO 5072373
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.31
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.31
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.16 REAMING TOOLS HSS/-CO 5072157
TITEX F1352HUN-11.74 REAMING TOOLS HSS/-CO 5072215
GUHRING 00490 006.600 REAMER/COUNTERSINK TOOL 9004900066000
TITEX F1352HUN-5.44 REAMING TOOLS HSS/-CO 5072586
PRESTO 73000-14 HSS STRAIGHT SHANK MACHINE REAMER BS328 1/4 INCH
TITEX F1352HUN-2.91 REAMING TOOLS HSS/-CO 5072333
TITEX F1352HUN-8.14 REAMING TOOLS HSS/-CO 5072894
TITEX F1352HUN-8.63 REAMING TOOLS HSS/-CO 5072943
TITEX F1342-20 REAMING TOOLS HSS/-CO 5071743
TITEX F1352HUN-3.09 REAMING TOOLS HSS/-CO 5072351
TITEX F1352HUN-10.28 REAMING TOOLS HSS/-CO 5072069
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
DOR CARBIDE REAMER 5.01
TITEX F1352HUN-2.39 REAMING TOOLS HSS/-CO 5072281
GUHRING 00405 017.000 REAMER/COUNTERSINK TOOL 9004050170000