References
Walter Titex:F1352HUN-3.09
Rubix:356A8887
Manufacturer :5072351
EAN:4031132137254

Technical specifications
| Nominal diameter (metric) | 3.09 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-3.09 REAMING TOOLS HSS/-CO 5072351
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 3.09 mm |
|---|---|
| Total length | 65 mm |
| Body material | hss-e |
| Tail diameter | 3.09 mm |
| Length of cut | 16 mm |
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
- Usually arrives within 14 working days