Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
Machine reamer in HSS
References
walter titex:
F1352HUN-9.38
rubix:
356A9448
manufacturer :
5073018
ean:
4031132143545
Technical specifications
Nominal diameter (metric)
9.38
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.38
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1705.04 REAMER 5.04 MM 5986921
DORMER B1805.0 REAMER 5.00 MM 5986900
TITEX F1352-7.7 REAMING TOOLS HSS/-CO 5071914
TITEX F1352HUN-1.79 REAMING TOOLS HSS/-CO 5072020
TITEX F1352HUN-10.75 REAMING TOOLS HSS/-CO 5072116
TITEX F1352-4.7 REAMING TOOLS HSS/-CO 5071884
GUHRING 00490 014.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-4.5 REAMING TOOLS HSS/-CO 5072492
TITEX F1352-8.2 REAMING TOOLS HSS/-CO 5071919
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
TITEX F1352-6.2 REAMING TOOLS HSS/-CO 5071899
TITEX F1352HUN-2.27 REAMING TOOLS HSS/-CO 5072269
DOR CARBIDE REAMER 4.00
DOR HSCO REAMER 6.2
TITEX F1352HUN-5.46 REAMING TOOLS HSS/-CO 5072588