Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.25 REAMING TOOL 5072367
TITEX F1352HUN-3.25 REAMING TOOL 5072367
Machine reamer in HSS
References
walter titex:
F1352HUN-3.25
rubix:
253A0114
manufacturer :
5072367
ean:
4031132137414
Technical specifications
Nominal diameter (metric)
3.25
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.25 REAMING TOOL 5072367
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.25
mm
Total length
65
mm
Length of cut
16
mm
Body material
hss-e
Tail diameter
3.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.67
excl. VAT
/
Each
£
50.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.95 REAMING TOOLS HSS/-CO 5072136
DORMER CARBIDE REAMER 14.0 B44214.0
DORMER B1013.0 REAMER 3.00 MM 5986595
TITEX F1352-10.9 REAMING TOOLS HSS/-CO 5071837
TITEX F1352HUN-7.12 REAMING TOOLS HSS/-CO 5072792
TITEX F1352-9.9 REAMING TOOLS HSS/-CO 5071936
TITEX F1352HUN-2.25 REAMING TOOLS HSS/-CO 5072267
DORMER CARBIDE REAMER 14.0 B44114.0
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
TITEX F1352HUN-8.32 REAMING TOOLS HSS/-CO 5072912
TITEX F1352HUN-5.55 REAMING TOOLS HSS/-CO 5072635
DORMER B10112.0 REAMER 12.00 MM 5986479
GUHRING 00405 005.000 MACHINE REAMERS HSS-E
DOR HSCO REAMER 7.8