Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 20.0 B44120.0
DORMER CARBIDE REAMER 20.0 B44120.0
HSS machine drill Dormer
References
dormer:
B44120.0
rubix:
1067868
ean:
7320760421178
Technical specifications
Nominal diameter (metric)
20
mm
Total length
195
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 20.0 B44120.0
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Total length
195
mm
Length of cut
22
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.45
excl. VAT
/
Each
£
212.94
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B9015/16 REAMER 5/16 INCH 5986525
TITEX F1352HUN-6.05 REAMING TOOLS HSS/-CO 5072685
TITEX F1352HUN-10.08 REAMING TOOLS HSS/-CO 5072049
PRESTO 4.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DOR HSCO REAMER 6.3
TITEX F1352HUN-5.79 REAMING TOOLS HSS/-CO 5072659
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
DORMER B1223/8 5986460
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
DOR CARBIDE REAMER 7.98
TITEX F1352HUN-2.6 REAMING TOOLS HSS/-CO 5072302
TITEX F1352-5.4 REAMING TOOLS HSS/-CO 5071891
TITEX F1352HUN-1.44 REAMING TOOLS HSS/-CO 5071985
DOR CARBIDE REAMER 1.8
DORMER B1806.5 REAMER 6.50 MM 5986923