References
Walter Titex:F1352-1.5
Rubix:356A8446
Manufacturer :5071820
EAN:4031132188478

Technical specifications
| Nominal diameter (metric) | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Body material | hss-e |
Product details : TITEX F1352-1.5 REAMING TOOLS HSS/-CO 5071820
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Body material | hss-e |
| Tail diameter | 1.5 mm |
| Length of cut | 8 mm |
Show UNSPSC/ECL@SS
£ 18.42 excl. VAT
/ Each
£ 22.10 incl. VAT
- Usually arrives within 14 working days