References
Walter Titex:F1352HUN-2.65
Rubix:276A2687
Manufacturer :5072307
EAN:4031132136813

Technical specifications
| Nominal diameter (metric) | 2.65 mm |
|---|---|
| Total length | 57 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-2.65 REAMING TOOLS HSS/-CO 5072307
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 2.65 mm |
|---|---|
| Total length | 57 mm |
| Body material | hss-e |
| Tail diameter | 2.65 mm |
| Length of cut | 14 mm |
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
- Usually arrives within 14 working days