Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
Machine reamer in HSS
References
walter titex:
F1352HUN-3.76
rubix:
356A8947
manufacturer :
5072418
ean:
4031132137926
Technical specifications
Nominal diameter (metric)
3.76
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.76 REAMING TOOLS HSS/-CO 5072418
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.76
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
3.76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 8.0 B9538.0
DOR CARBIDE REAMER 10.04
TITEX F1352HUN-9.94 REAMING TOOLS HSS/-CO 5073074
TITEX F1352HUN-7.21 REAMING TOOLS HSS/-CO 5072801
TITEX F1352HUN-11.57 REAMING TOOLS HSS/-CO 5072198
DORMER B9011/2 REAMER 1/2 INCH 5986437
GUHRING 00405 017.000 REAMER/COUNTERSINK TOOL 9004050170000
TITEX F1352HUN-1.53 REAMING TOOLS HSS/-CO 5071994
TITEX F1352HUN-12 REAMING TOOLS HSS/-CO 5072241
TITEX F1352HUN-6.13 REAMING TOOLS HSS/-CO 5072693
TITEX F1352HUN-10.98 REAMING TOOLS HSS/-CO 5072139
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352-2.2 REAMING TOOLS HSS/-CO 5071858
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
TITEX F1342-11 REAMING TOOLS HSS/-CO 5071715