Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.93 REAMING TOOLS HSS/-CO 5072335
TITEX F1352HUN-2.93 REAMING TOOLS HSS/-CO 5072335
Machine reamer in HSS
References
walter titex:
F1352HUN-2.93
rubix:
356A8876
manufacturer :
5072335
ean:
4031132137094
Technical specifications
Nominal diameter (metric)
2.93
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.93 REAMING TOOLS HSS/-CO 5072335
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.93
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1014.0 REAMER 4.00 MM 5986814
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
DOR CARBIDE REAMER 2.2
TITEX F1352HUN-10.73 REAMING TOOLS HSS/-CO 5072114
TITEX F1352-9 REAMING TOOLS HSS/-CO 5071927
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
TITEX F1352HUN-4.89 REAMING TOOLS HSS/-CO 5072531
TITEX F1352HUN-6.43 REAMING TOOLS HSS/-CO 5072723
DORMER B17010.05 REAMER 10.05 MM 5986256
TITEX F1352HUN-5.03 REAMING TOOLS HSS/-CO 5072545
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
DORMER HSCO REAMER 9.5 B1809.5
TITEX F1352HUN-11.6 REAMING TOOLS HSS/-CO 5072201
DORMER HSCO REAMER 22.0 B16122.0
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909