Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
Machine reamer in HSS
References
walter titex:
F1352HUN-1.6
rubix:
356A8577
manufacturer :
5072001
ean:
4031132135762
Technical specifications
Nominal diameter (metric)
1.6
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.6
mm
Total length
43
mm
Length of cut
9
mm
Body material
HSS-E
Tail diameter
1.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200
DORMER CARBIDE REAMER 16.0 B44216.0
DORMER B9013/16 REAMER 3/16 INCH 5986500
TITEX F1352HUN-2.81 REAMING TOOLS HSS/-CO 5072323
TITEX F1342-9 REAMING TOOLS HSS/-CO 5071804
TITEX F1352HUN-5.46 REAMING TOOLS HSS/-CO 5072588
DOR CARBIDE REAMER 2.8
TITEX F1352HUN-4.82 REAMING TOOLS HSS/-CO 5072524
TITEX F1352HUN-6.86 REAMING TOOLS HSS/-CO 5072766
TITEX F1352HUN-5.25 REAMING TOOLS HSS/-CO 5072567
TITEX F1352HUN-4.1 REAMING TOOLS HSS/-CO 5072452
TITEX F1352HUN-11.62 REAMING TOOLS HSS/-CO 5072203
DOR CARBIDE REAMER 4.99
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/16IN 869698
DOR CARBIDE REAMER 5.02