References
Walter Titex:F1352HUN-3.5
Rubix:276A2929
Manufacturer :5072392
EAN:4031132137667

Technical specifications
| Nominal diameter (metric) | 3.5 mm |
|---|---|
| Total length | 70 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-3.5 REAMING TOOLS HSS/-CO 5072392
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 3.5 mm |
|---|---|
| Total length | 70 mm |
| Body material | hss-e |
| Tail diameter | 3.5 mm |
| Length of cut | 18 mm |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Usually arrives within 14 working days