References
Walter Titex:F1352HUN-10.34
Rubix:356A8644
Manufacturer :5072075
EAN:4031132132648

Technical specifications
| Nominal diameter (metric) | 10.34 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-10.34 REAMING TOOLS HSS/-CO 5072075
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 10.34 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 38 mm |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Usually arrives within 14 working days