Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
Machine reamer in HSS
References
walter titex:
F1352HUN-1.08
rubix:
356A8535
manufacturer :
5071949
ean:
4031132135243
Technical specifications
Nominal diameter (metric)
1.8
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.8
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Tail diameter
1.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.33
excl. VAT
/
Each
£
53.20
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.96 REAMING TOOLS HSS/-CO 5072338
TITEX F1352HUN-8.15 REAMING TOOLS HSS/-CO 5072895
DORMER CARBIDE REAMER 18.0 B41118.0
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-9.11 REAMING TOOLS HSS/-CO 5072991
DORMER B1703.98 REAMER 3.98 MM 5986867
TITEX F1352HUN-4 REAMING TOOLS HSS/-CO 5072442
TITEX F1352HUN-4.54 REAMING TOOLS HSS/-CO 5072496
DORMER B12213/16 5986451
TITEX F1352HUN-10.57 REAMING TOOLS HSS/-CO 5072098
TITEX F1352HUN-1.33 REAMING TOOLS HSS/-CO 5071974
TITEX F1352HUN-9.83 REAMING TOOLS HSS/-CO 5073063
TITEX F1352HUN-6.09 REAMING TOOLS HSS/-CO 5072689
TITEX F1352HUN-4.75 REAMING TOOLS HSS/-CO 5072517