DORMER CARBIDE REAMER 18.0 B41118.0


HSS machine drill Dormer

References
dormer:B41118.0
rubix:1067848
ean:7320760144343
Machine Reamer 18.00 mm DIN 8094
brand logo
Technical specifications
Nominal diameter (metric)18 mm
Total length219 mm
Length of cut56 mm
See all Specifications

Product details : DORMER CARBIDE REAMER 18.0 B41118.0


Technical specifications


Attributes
Nominal diameter (metric)18 mm
Total length219 mm
Length of cut56 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 126.10 excl. VAT
/ Each
£ 151.32 incl. VAT
  • Usually arrives within 14 working days