References
Walter Titex:F1352HUN-1.22
Rubix:80016905
Manufacturer :5071963
EAN:4031132135380

Technical specifications
| Nominal diameter (metric) | 1.22 mm |
|---|---|
| Total length | 34 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.22 REAMING TOOL 5071963
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.22 mm |
|---|---|
| Total length | 34 mm |
| Body material | hss-e |
| Tail diameter | 1.22 mm |
| Length of cut | 7.5 mm |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Usually arrives within 14 working days