Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-2.6 REAMING TOOLS HSS/-CO 5071862
TITEX F1352-2.6 REAMING TOOLS HSS/-CO 5071862
Machine reamer in HSS
References
walter titex:
F1352-2.6
rubix:
356A8467
manufacturer :
5071862
ean:
4031132185835
Technical specifications
Nominal diameter (metric)
2.6
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-2.6 REAMING TOOLS HSS/-CO 5071862
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
2.6
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.75
excl. VAT
/
Each
£
27.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1709.0 REAMER 9.00 MM 5986658
TITEX F1352-6 REAMING TOOL 5071897
DORMER B10121.0 REAMER 21.00 MM 5986560
DOR CARBIDE REAMER 1.5
TITEX F1352HUN-10.48 REAMING TOOLS HSS/-CO 5072089
DORMER HSCO REAMER 17.0 B18017.0
TITEX F1352HUN-8.54 REAMING TOOLS HSS/-CO 5072934
TITEX F1352HUN-3.59 REAMING TOOLS HSS/-CO 5072401
TITEX F1352HUN-11.2 REAMING TOOLS HSS/-CO 5072161
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
TITEX F1352HUN-9.49 REAMING TOOLS HSS/-CO 5073029
TITEX F1352HUN-1.04 REAMING TOOLS HSS/-CO 5071945
TITEX F1352HUN-5.43 REAMING TOOLS HSS/-CO 5072585
TITEX F1352HUN-1.59 REAMING TOOLS HSS/-CO 5072000
TITEX F1352HUN-10.73 REAMING TOOLS HSS/-CO 5072114