References
Walter Titex:F1352HUN-1.35
Rubix:356A8553
Manufacturer :5071976
EAN:4031132135519

Technical specifications
| Nominal diameter (metric) | 1.35 mm |
|---|---|
| Total length | 40 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.35 REAMING TOOLS HSS/-CO 5071976
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.35 mm |
|---|---|
| Total length | 40 mm |
| Body material | hss-e |
| Tail diameter | 1.35 mm |
| Length of cut | 8 mm |
Show UNSPSC/ECL@SS
£ 49.58 excl. VAT
/ Each
£ 59.50 incl. VAT
- Usually arrives within 14 working days