Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.88 REAMING TOOLS HSS/-CO 5073068
TITEX F1352HUN-9.88 REAMING TOOLS HSS/-CO 5073068
Machine reamer in HSS
References
walter titex:
F1352HUN-9.88
rubix:
356A9492
manufacturer :
5073068
ean:
4031132144047
Technical specifications
Nominal diameter (metric)
9.88
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.88 REAMING TOOLS HSS/-CO 5073068
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.88
mm
Total length
133
mm
Length of cut
38
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 7.0 B1807.0
DORMER HSCO REAMER 7.0 B1617.0
DORMER HSCO REAMER 6.0 B1616.0
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 15.0 MM 702347
DOR HSCO REAMER 2.9
TITEX F1352HUN-3.54 REAMING TOOLS HSS/-CO 5072396
TITEX F1352HUN-3.56 REAMING TOOLS HSS/-CO 5072398
TITEX F1352HUN-7.85 REAMING TOOLS HSS/-CO 5072865
TITEX F1352HUN-8.77 REAMING TOOLS HSS/-CO 5072957
GUHRING 00490 019.000 NC MACHINE REAMERS HSS-E
DOR CARBIDE REAMER 9.97
TITEX F1352HUN-6.71 REAMING TOOLS HSS/-CO 5072751
TITEX F1352HUN-3.48 REAMING TOOLS HSS/-CO 5072390
DORMER B16134.0 B161 34.00 MM-E MORSE TAPER CHUCKING REAMER 5986854
DOR CARBIDE REAMER 12.04