References
Walter Titex:F1352-7.2
Rubix:356A8499
Manufacturer :5071909
EAN:4031132186481

Technical specifications
| Nominal diameter (metric) | 7.2 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
Product details : TITEX F1352-7.2 REAMING TOOLS HSS/-CO 5071909
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 7.2 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
| Tail diameter | 7.1 mm |
| Length of cut | 31 mm |
| Flute Type | scanalatura elicoidale sinistrorsa |
| Shank type | gambo cilindrico |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Usually arrives within 14 working days