Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.74 REAMING TOOLS HSS/-CO 5072015
TITEX F1352HUN-1.74 REAMING TOOLS HSS/-CO 5072015
Machine reamer in HSS
References
walter titex:
F1352HUN-1.74
rubix:
356A8589
manufacturer :
5072015
ean:
4031132135908
Technical specifications
Nominal diameter (metric)
1.74
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.74 REAMING TOOLS HSS/-CO 5072015
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.74
mm
Total length
46
mm
Length of cut
10
mm
Body material
hss-e
Tail diameter
1.74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER SHORT SERIES TAPER PIN REAMER 5.0MM B9535.0
DORMER HSCO REAMER 7.0 B1807.0
TITEX F1352HUN-0.97 REAMING TOOLS HSS/-CO 5071938
DOR HSCO REAMER 9.6
TITEX F1352HUN-11.77 REAMING TOOLS HSS/-CO 5072218
TITEX F1352HUN-8.01 REAMING TOOLS HSS/-CO 5072881
TITEX F1352HUN-10.46 REAMING TOOLS HSS/-CO 5072087
DOR HSCO REAMER 7.1
TITEX F1352HUN-2.79 REAMING TOOLS HSS/-CO 5072321
TITEX F1352HUN-0.95 REAMING TOOLS HSS/-CO 5071937
GUHRING 00405 024.000 MACHINE REAMERS HSS-E
DORMER HSCO REAMER 8.0 B9548.0
TITEX F1352HUN-2.1 REAMING TOOLS HSS/-CO 5072252
TITEX F1352HUN-10.14 REAMING TOOLS HSS/-CO 5072055
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.0 MM 702339