Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 7.0 B1807.0
DORMER HSCO REAMER 7.0 B1807.0
NC - Reamer for High Precision Chucks
References
dormer:
B1807.0
rubix:
1066519
ean:
7320760419304
Technical specifications
Nominal diameter (metric)
7
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 7.0 B1807.0
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
7
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.35
excl. VAT
/
Each
£
34.02
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 8.04
DORMER B1706.99 REAMER 6.99 MM 5986581
DORMER B1708.0 REAMER 8.00 MM 5986622
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
DORMER B10111.0 REAMER 11.00 MM 5986630
TITEX F1352HUN-9.76 REAMING TOOLS HSS/-CO 5073056
TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
TITEX F1352HUN-10.49 REAMING TOOLS HSS/-CO 5072090
TITEX F1342-5.1 REAMING TOOL 5071765
TITEX F1352HUN-10.62 REAMING TOOLS HSS/-CO 5072103
TITEX F1352HUN-4.99 REAMING TOOLS HSS/-CO 5072541
TITEX F1352-6.1 REAMING TOOLS HSS/-CO 5071898
TITEX F1352HUN-1.6 REAMING TOOLS HSS/-CO 5072001
TITEX F1352HUN-4.17 REAMING TOOLS HSS/-CO 5072459
TITEX F1352HUN-7.16 REAMING TOOLS HSS/-CO 5072796