Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 7.1
DOR HSCO REAMER 7.1
NC - Reamer for High Precision Chucks
References
dormer:
B1807.1
rubix:
1066520
ean:
7320760419311
Technical specifications
Nominal diameter (metric)
7.1
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 7.1
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
7.1
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.86
excl. VAT
/
Each
£
45.43
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 27.0
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
TITEX F1352HUN-7.76 REAMING TOOLS HSS/-CO 5072856
TITEX F1352HUN-7.51 REAMING TOOLS HSS/-CO 5072831
TITEX F1352HUN-2.17 REAMING TOOLS HSS/-CO 5072259
TITEX F1352HUN-3.39 REAMING TOOLS HSS/-CO 5072381
TITEX F1352HUN-3.55 REAMING TOOLS HSS/-CO 5072397
TITEX F1352HUN-4.15 REAMING TOOLS HSS/-CO 5072457
TITEX F1352HUN-7.06 REAMING TOOLS HSS/-CO 5072786
TITEX F1352HUN-2.34 REAMING TOOLS HSS/-CO 5072276
TITEX F1352HUN-5.62 REAMING TOOLS HSS/-CO 5072642
DORMER HSCO REAMER 13.0 B16113.0
TITEX F1352HUN-4.53 REAMING TOOLS HSS/-CO 5072495
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
TITEX F1352HUN-1.01 REAMING TOOLS HSS/-CO 5071942