References
Walter Titex:F1352HUN-1.87
Rubix:356A8601
Manufacturer :5072028
EAN:4031132136035

Technical specifications
| Nominal diameter (metric) | 1.87 mm |
|---|---|
| Total length | 46 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.87 REAMING TOOLS HSS/-CO 5072028
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.87 mm |
|---|---|
| Total length | 46 mm |
| Body material | hss-e |
| Tail diameter | 1.87 mm |
| Length of cut | 10 mm |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
- Usually arrives within 14 working days