Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.16 REAMING TOOLS HSS/-CO 5072996
TITEX F1352HUN-9.16 REAMING TOOLS HSS/-CO 5072996
Machine reamer in HSS
References
walter titex:
F1352HUN-9.16
rubix:
276A2712
manufacturer :
5072996
ean:
4031132143323
Technical specifications
Nominal diameter (metric)
9.16
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.16 REAMING TOOLS HSS/-CO 5072996
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.16
mm
Total length
125
mm
Length of cut
36
mm
Body material
hss-e
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.07 REAMING TOOLS HSS/-CO 5071948
DOR HSCO REAMER 8.2
DORMER B1708.04 REAMER 8.04 MM 5986637
TITEX F1352HUN-1.19 REAMING TOOLS HSS/-CO 5071960
DORMER HSCO REAMER 5.0 B1615.0
TITEX F1352-9 REAMING TOOLS HSS/-CO 5071927
TITEX F1352HUN-11.97 REAMING TOOLS HSS/-CO 5072238
TITEX F1352HUN-11.31 REAMING TOOLS HSS/-CO 5072172
TITEX F1352HUN-8.68 REAMING TOOLS HSS/-CO 5072948
TITEX F1352-6 REAMING TOOL 5071897
DORMER HSCO REAMER 20.0 B95420.0
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
DORMER B1706.99 REAMER 6.99 MM 5986581
TITEX F1352HUN-2.03 REAMING TOOLS HSS/-CO 5072245
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664