References
Walter Titex:F1352HUN-6.61
Rubix:356A9202
Manufacturer :5072741
EAN:4031132140773

Technical specifications
| Nominal diameter (metric) | 6.61 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 6.61 mm |
|---|---|
| Total length | 101 mm |
| Body material | hss-e |
| Tail diameter | 6.3 mm |
| Length of cut | 28 mm |
Show UNSPSC/ECL@SS
£ 45.33 excl. VAT
/ Each
£ 54.40 incl. VAT
- Usually arrives within 14 working days