Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-4.4 REAMING TOOLS HSS/-CO 5071881
TITEX F1352-4.4 REAMING TOOLS HSS/-CO 5071881
Machine reamer in HSS
References
walter titex:
F1352-4.4
rubix:
356A8479
manufacturer :
5071881
ean:
4031132186078
Technical specifications
Nominal diameter (metric)
4.4
mm
Body material
hss-e
Product details
Technical specifications
Product details : TITEX F1352-4.4 REAMING TOOLS HSS/-CO 5071881
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
4.4
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.42
excl. VAT
/
Each
£
26.90
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.18 REAMING TOOLS HSS/-CO 5072698
DOR CARBIDE REAMER 22.0
DORMER B1709.01 REAMER 9.01 MM 5986663
DORMER B1709.99 REAMER 9.99 MM 5986709
TITEX F3234-3 REAMING TOOLS HSS/-CO 5073213
DORMER B1705.04 REAMER 5.04 MM 5986921
TITEX F1352HUN-4.18 REAMING TOOLS HSS/-CO 5072460
TITEX F1352HUN-8.04 REAMING TOOLS HSS/-CO 5072884
DORMER HSCO REAMER 20.0 B95420.0
TITEX F1352HUN-8.27 REAMING TOOLS HSS/-CO 5072907
DOR HSCO REAMER 32.0
TITEX F1352HUN-7.29 REAMING TOOLS HSS/-CO 5072809
TITEX F1352HUN-1.34 REAMING TOOLS HSS/-CO 5071975
TITEX F1352HUN-3.46 REAMING TOOLS HSS/-CO 5072388
DORMER B9013/16 REAMER 3/16 INCH 5986500