References
Walter Titex:F1352-7.5
Rubix:356A8502
Manufacturer :5071912
EAN:4031132188591

Technical specifications
| Nominal diameter (metric) | 7.5 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
Product details : TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 7.5 mm |
|---|---|
| Total length | 109 mm |
| Body material | hss-e |
| Tail diameter | 7.1 mm |
| Length of cut | 31 mm |
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
- Usually arrives within 14 working days