Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.37 REAMING TOOLS HSS/-CO 5072579
TITEX F1352HUN-5.37 REAMING TOOLS HSS/-CO 5072579
Machine reamer in HSS
References
walter titex:
F1352HUN-5.37
rubix:
356A9091
manufacturer :
5072579
ean:
4031132139531
Technical specifications
Nominal diameter (metric)
5.37
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.37 REAMING TOOLS HSS/-CO 5072579
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.37
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-3.09 REAMING TOOLS HSS/-CO 5072351
DORMER B9014.0 REAMER 4.00 MM 5986512
DORMER CARBIDE REAMER 20.0 B44120.0
TITEX F1352HUN-2 REAMING TOOLS HSS/-CO 5072242
TITEX F1352HUN-3.1 REAMING TOOLS HSS/-CO 5072352
TITEX F1352HUN-7 REAMING TOOLS HSS/-CO 5072780
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
TITEX F1352-10.4 REAMING TOOLS HSS/-CO 5071829
DORMER B1706.0 REAMER 6.00 MM 5986693
DORMER B9011/4 REAMER 1/4 INCH 5986440
GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-8.93 REAMING TOOLS HSS/-CO 5072973
GUHRING 00468 004.000 MACHINE REAMERS HSS-E
DOR CARBIDE REAMER 15.0