References
Walter Titex:F1352-15.5
Rubix:356A8461
Manufacturer :5071847
EAN:4031132188751

Technical specifications
| Nominal diameter (metric) | 15.5 mm |
|---|---|
| Total length | 170 mm |
| Body material | hss-e |
Product details : TITEX F1352-15.5 REAMING TOOLS HSS/-CO 5071847
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 15.5 mm |
|---|---|
| Total length | 170 mm |
| Body material | hss-e |
| Tail diameter | 12.5 mm |
| Length of cut | 52 mm |
Show UNSPSC/ECL@SS
£ 53.92 excl. VAT
/ Each
£ 64.70 incl. VAT
- Usually arrives within 14 working days