Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346
TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346
Machine reamer in HSS
References
walter titex:
F1352HUN-3.04
rubix:
356A8883
manufacturer :
5072346
ean:
4031132137209
Technical specifications
Nominal diameter (metric)
3.04
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.04
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.04
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.58
excl. VAT
/
Each
£
37.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.62 REAMING TOOLS HSS/-CO 5073042
TITEX F1352HUN-3.82 REAMING TOOLS HSS/-CO 5072424
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762
TITEX F1352HUN-3.32 REAMING TOOL 5072374
DOR CARBIDE REAMER 0.99
TITEX F1352HUN-7.67 REAMING TOOLS HSS/-CO 5072847
DORMER CARBIDE REAMER 16.0 B41116.0
TITEX F1352-8.8 REAMING TOOLS HSS/-CO 5071925
DORMER B1704.02 REAMER 4.02 MM 5986881
GUHRING 00490 014.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-3.44 REAMING TOOLS HSS/-CO 5072386
GUHRING 00405 021.000 MACHINE REAMERS HSS-E
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-6.67 REAMING TOOLS HSS/-CO 5072747
GUHRING 00490 006.500 NC MACHINE REAMERS HSS-E