Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
Machine reamer in HSS
References
walter titex:
F1352HUN-7.11
rubix:
356A9245
manufacturer :
5072791
ean:
4031132141275
Technical specifications
Nominal diameter (metric)
7.11
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.11
mm
Total length
109
mm
Length of cut
31
mm
Body material
hss-e
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B16116.0 REAMER 16.00 MM 5986782
TITEX F1352HUN-2.28 REAMING TOOLS HSS/-CO 5072270
TITEX F1352HUN-4.69 REAMING TOOLS HSS/-CO 5072511
TITEX F1352HUN-5.99 REAMING TOOLS HSS/-CO 5072679
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
TITEX F1352HUN-5.28 REAMING TOOLS HSS/-CO 5072570
TITEX F1352HUN-7.05 REAMING TOOLS HSS/-CO 5072785
TITEX F1352HUN-11.32 REAMING TOOLS HSS/-CO 5072173
TITEX F1352HUN-7.56 REAMING TOOLS HSS/-CO 5072836
TITEX F1352HUN-7.67 REAMING TOOLS HSS/-CO 5072847
TITEX F1352HUN-8.95 REAMING TOOLS HSS/-CO 5072975
TITEX F1352HUN-8.68 REAMING TOOLS HSS/-CO 5072948
TITEX F1352HUN-9.11 REAMING TOOLS HSS/-CO 5072991
DOR CARBIDE REAMER 2.99
TITEX F1352HUN-5.6 REAMING TOOLS HSS/-CO 5072640