Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
PRESTO 4.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
PRESTO 4.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
HSS machine drill Presto
References
presto:
730604.0
rubix:
2545763
Product details
Technical specifications
Product details : PRESTO 4.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.77
excl. VAT
/
Each
£
23.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1352HUN-6.88 REAMING TOOLS HSS/-CO 5072768
TITEX F1352HUN-7.71 REAMING TOOLS HSS/-CO 5072851
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 28.0MM
DOR HSCO REAMER 4.8
TITEX F1352HUN-7.45 REAMING TOOLS HSS/-CO 5072825
TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
TITEX F1352HUN-9.74 REAMING TOOLS HSS/-CO 5073054
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
TITEX F1352HUN-7.25 REAMING TOOLS HSS/-CO 5072805
TITEX F1352HUN-11.65 REAMING TOOLS HSS/-CO 5072206
DORMER B1705.5 REAMER 5.50 MM 5986586
DORMER B12215/16 5986454
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
TITEX F1352HUN-9.35 REAMING TOOLS HSS/-CO 5073015
TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435