Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.77 REAMING TOOLS HSS/-CO 5072757
TITEX F1352HUN-6.77 REAMING TOOLS HSS/-CO 5072757
Machine reamer in HSS
References
walter titex:
F1352HUN-6.77
rubix:
356A9217
manufacturer :
5072757
ean:
4031132140933
Technical specifications
Nominal diameter (metric)
6.77
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.77 REAMING TOOLS HSS/-CO 5072757
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.77
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 18.0MM
TITEX F1352HUN-10.33 REAMING TOOLS HSS/-CO 5072074
TITEX F1352HUN-10.01 REAMING TOOLS HSS/-CO 5072042
TITEX F1352HUN-8.58 REAMING TOOLS HSS/-CO 5072938
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/4IN 869714
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
DOR CARBIDE REAMER 8.02
DORMER B1703.05 REAMER 3.05 MM 5986852
TITEX F1352HUN-5.69 REAMING TOOLS HSS/-CO 5072649
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
TITEX F1352HUN-11.55 REAMING TOOLS HSS/-CO 5072196
TITEX F1352HUN-6.62 REAMING TOOLS HSS/-CO 5072742
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 4.0 MM 702336
TITEX F1352HUN-4.74 REAMING TOOLS HSS/-CO 5072516
DOR HSCO REAMER 8.7