References
Walter Titex:F1352-10.9
Rubix:356A8456
Manufacturer :5071837
EAN:4031132187471

Technical specifications
| Nominal diameter (metric) | 10.9 mm |
|---|---|
| Total length | 142 mm |
| Body material | hss-e |
Product details : TITEX F1352-10.9 REAMING TOOLS HSS/-CO 5071837
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 10.9 mm |
|---|---|
| Total length | 142 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 41 mm |
| Flute Type | elica sinistrorsa |
| Shank type | cilindrico (din 212) |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Usually arrives within 14 working days