Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 6.1
DOR HSCO REAMER 6.1
NC - Reamer for High Precision Chucks
References
dormer:
B1806.1
rubix:
1066509
ean:
7320760419212
Technical specifications
Nominal diameter (metric)
6.1
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 6.1
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
6.1
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.93
excl. VAT
/
Each
£
40.72
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 35.0
DORMER B10135.0 REAMER 35.00 MM 5986649
TITEX F1352HUN-3.86 REAMING TOOLS HSS/-CO 5072428
TITEX F1352HUN-11.68 REAMING TOOLS HSS/-CO 5072209
DOR CARBIDE REAMER 6.5
TITEX F1352-2.7 REAMING TOOLS HSS/-CO 5071863
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
TITEX F1352HUN-11.97 REAMING TOOLS HSS/-CO 5072238
TITEX F1352HUN-6.56 REAMING TOOLS HSS/-CO 5072736
DORMER B1707.0 REAMER 7.00 MM 5986584
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066
TITEX F1352HUN-10.71 REAMING TOOLS HSS/-CO 5072112
GUHRING 00490 007.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-10.82 REAMING TOOLS HSS/-CO 5072123
TITEX F1352HUN-11.61 REAMING TOOLS HSS/-CO 5072202