Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343
TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343
Machine reamer in HSS
References
walter titex:
F1352HUN-3.01
rubix:
276A2693
manufacturer :
5072343
ean:
4031132137179
Technical specifications
Nominal diameter (metric)
3.01
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.01
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.58
excl. VAT
/
Each
£
37.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-9.79 REAMING TOOLS HSS/-CO 5073059
TITEX F1352HUN-6.04 REAMING TOOLS HSS/-CO 5072684
TITEX F1352HUN-2.24 REAMING TOOLS HSS/-CO 5072266
TITEX F1352HUN-11.47 REAMING TOOLS HSS/-CO 5072188
TITEX F1352HUN-10.29 REAMING TOOLS HSS/-CO 5072070
TITEX F1352HUN-6.64 REAMING TOOLS HSS/-CO 5072744
TITEX F1352HUN-9.56 REAMING TOOLS HSS/-CO 5073036
TITEX F1352HUN-1.12 REAMING TOOLS HSS/-CO 5071953
TITEX F1352HUN-9.46 REAMING TOOLS HSS/-CO 5073026
DORMER B1709.05 REAMER 9.05 MM 5986675
DORMER B9013/32 REAMER 3/32 INCH 5986504
TITEX F1352HUN-5.57 REAMING TOOLS HSS/-CO 5072637
GUHRING 00490 006.800 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
TITEX F1352-3.1 REAMING TOOLS HSS/-CO 5071868