Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.85 REAMING TOOLS HSS/-CO 5073065
TITEX F1352HUN-9.85 REAMING TOOLS HSS/-CO 5073065
Machine reamer in HSS
References
walter titex:
F1352HUN-9.85
rubix:
356A9489
manufacturer :
5073065
ean:
4031132144016
Technical specifications
Nominal diameter (metric)
9.85
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.85 REAMING TOOLS HSS/-CO 5073065
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.85
mm
Total length
133
mm
Length of cut
38
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.14 REAMING TOOLS HSS/-CO 5072356
DORMER B1806.0 REAMER 6.00 MM 5986907
DORMER B10116.5 REAMER 16.50 MM 5986529
TITEX F1352HUN-10.12 REAMING TOOLS HSS/-CO 5072053
TITEX F1352HUN-7.97 REAMING TOOLS HSS/-CO 5072877
TITEX F1352HUN-5.66 REAMING TOOLS HSS/-CO 5072646
DORMER B1804.1 REAMER 4.10 MM 5986720
DOR CARBIDE REAMER 5.99
TITEX F1352HUN-11.44 REAMING TOOLS HSS/-CO 5072185
TITEX F1352HUN-6.77 REAMING TOOLS HSS/-CO 5072757
TITEX F1352HUN-1.34 REAMING TOOLS HSS/-CO 5071975
TITEX F1352-9.9 REAMING TOOLS HSS/-CO 5071936
DORMER B16120.0 REAMER 20.00 MM 5986796
TITEX F1352HUN-10.87 REAMING TOOLS HSS/-CO 5072128
DOR CARBIDE REAMER 30.0