Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10116.5 REAMER 16.50 MM 5986529
DORMER B10116.5 REAMER 16.50 MM 5986529
HSS machine drill Dormer
References
dormer:
B10116.5
rubix:
025551
ean:
7320760181836
Technical specifications
Nominal diameter (metric)
16.5
mm
Total length
187
mm
Length of cut
87
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10116.5 REAMER 16.50 MM 5986529
Technical specifications
Attributes
Nominal diameter (metric)
16.5
mm
Total length
187
mm
Length of cut
87
mm
Body material
HSS
Material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.70
excl. VAT
/
Each
£
152.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 4.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-11.6 REAMING TOOLS HSS/-CO 5072201
TITEX F1352HUN-3.91 REAMING TOOLS HSS/-CO 5072433
TITEX F1352HUN-10.16 REAMING TOOLS HSS/-CO 5072057
DOR CARBIDE REAMER 8.04
GUHRING 00490 004.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-4.29 REAMING TOOLS HSS/-CO 5072471
DORMER B1223/8 5986460
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-10.91 REAMING TOOLS HSS/-CO 5072132
DORMER B1017/8 REAMER 7/8 INCH 5986719
DORMER B16130.0 REAMER 30.00 MM 5986838
TITEX F1352HUN-10.89 REAMING TOOLS HSS/-CO 5072130
TITEX F1352HUN-10.32 REAMING TOOLS HSS/-CO 5072073
TITEX F1352HUN-11.34 REAMING TOOLS HSS/-CO 5072175